£11.49
Ex VAT
£13.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
9 Variations Available
Product Details
Product Specification
Presenting the LEDLENSER K-Series Keyring Lights - a collection of compact, rechargeable LED torches that combine powerful illumination with versatile functionality. Designed to be more than just a source of light, these keyring lights offer features such as USB flash drive capabilities, shrill alarms, and sleek designs that make them essential accessories for a range of scenarios.
Features and Benefits
• Designed to fit on a keyring, these lights are compact, lightweight and always in reach
• Easily rechargeable via the foldout USB-A interface
• The carabiner attachment allows the light to be easily secured to keychains, backpacks, or purses
• Transport Lock protects against unintentional switching on
• K4R 4GB and K6R 4GB come with integrated flash drive functionality, offering data storage on-the-go
• K6R Safety Models come with a built-in shrill alarm (100dB) to deter attackers or signal for help during emergencies
Notes
• K4R 4GB Key-Ring Rechargeable LED Torch: Rechargeable keyring light with 4GB data storage space, up to 120 lumens of light output, and compact brushed aluminum housing
• K4R Key-Ring Rechargeable LED Torch: Ultra-compact light with up to 120 lumens of brightness, foldout USB-A charging, and sophisticated design
• K6R 4GB Key-Ring Rechargeable LED Torch: Compact keyring light with an impressive 400 lumens, shrill alarm, and integrated 4GB flash drive
• K6R Key-Ring Rechargeable LED Torch: Powerful light with up to 400 lumens, foldout USB-A charging, and sleek brushed aluminum design
• K6R Safety 4GB Keyring Rechargeable LED Torch: Offers a shrill alarm (100dB), 4GB data storage, and up to 400 lumens of light output
• K6R Safety Key-Ring Rechargeable LED Torch: Provides a shrill alarm (100dB), up to 400 lumens of light, and foldout USB-A charging
Attribute | Value |
---|---|
Battery Life | 1.5hr |
Beam Distance | 10m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205029117 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPXX |
Lumens | 60lm |
MFR Part No. | 502574 |
Rechargeable | Rechargeable |
Type | Keyring Torch |
UNSPSC Code | 39101600 |