SKU:
ENR9040383F
MPN:
LED LANTERN
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
With a rugged plastic/rubber case and weatherproofing (to IPx4), the Energizer Hard Case Pro is a tough LED torch for demanding situations. The design helps to prevent the torch rolling off flat surfaces - and even if it falls, the shatterproof lens and tough exterior will protect it from up to 7m above the ground. The powerful white LED lasts the lifetime of the torch and offers two adjustable light levels. At high power, 2x Energizer Ultimate Lithium AA batteries will run the torch for up to 50 hours - or switch to low power for a massive 89 hour runtime.
Attribute | Value |
---|---|
Battery Life | 400hr |
Battery Size | D |
Beam Distance | 175m |
Brand | Energizer |
Bulb Type | LED |
Case Material | Plastic Rubber |
Colour | Black/Red |
EAN | 7638900398212 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 80lm |
MFR Part No. | LED LANTERN |
Overall Length | 176mm |
Rechargeable | Non-Rechargeable |
Series | Hardcase Professional |
Type | Lantern |
UNSPSC Code | 39101600 |
Weight | 259g |