SKU:
LED9042484M
MPN:
501074
£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Product Documents
The iLH8R ATEX Zone 2 and 22 LED Rechargeable Head Torch is highly robust whilst delivering an imprssive illumination output. A simple tilt of the lamp head and the beam can be direct to where required most with-in a 55° angle.
Features and Benefits
• IP66 rated for protection against dust and water (even jets of water)
• Rechargeable for convenience
• Easy operational switch between outpur modes
• Red rear light so the wearer is visible from behind
• Anti-slip headband for comfort and stability when wearing
• ATEX zone 2 and 22 compliant
• Patented Advanced Focusing Optics enables either the 300 lumen high beam or 50 lumen low beam to be focused for spot (distance) or flood (near) illumination
Standards
• Certified for use in ATEX Zones 2 and 22
Attribute | Value |
---|---|
ATEX Zone | 2 22 |
Battery Life | 7hr |
Battery Size | 3.7V |
Beam Distance | 70m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Yellow |
EAN | 4058205008808 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 300 50lm |
MFR Part No. | 501074 |
Rechargeable | Rechargeable |
Series | iLH8R |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 342g |