£66.99
Ex VAT
£80.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Introducing the LEDLENSER MT-Series Rechargeable Torches, powerful lighting solutions designed to deliver exceptional performance and reliability in various scenarios. From outdoor adventurers to professionals in demanding fields, these torches offer advanced features and impressive capabilities that make them essential companions for any task.
Features and Benefits
• Comes with a range of light power options, from 10 lumens for extended runtime to an impressive 1000 lumens
• Seamlessly transition between spot and flood beams with the innovative Advanced Focus System
• Quick and easy control of individual light functions through the front switch for effortless operation with one hand
• Programmable light functions can be created to match users' specific needs for ease of use
• Temperature control system prevents overheating to ensure the torch runs brighter and longer
• Transport Lock prevents accidental activation and conserves battery life
Notes
• MT10 Rechargeable LED Torch: This torch is designed for everyday users, professionals, and adventurers who require high-powered illumination on demand. With up to 1000 lumens of light output and advanced focus capabilities, the MT10 is a versatile tool for a range of scenarios
• MT14 Rechargeable LED Torch: Perfect for extended outdoor adventures, the MT14 torch boasts a remarkable runtime of 192 hours on its lowest setting. Its focus system seamlessly transitions between close-up flood beams and long-distance focused beams, while its powerful 1000 lumens output ensures clarity and visibility in any situation
Attribute | Value |
---|---|
Battery Life | 6 - 144hr |
Beam Distance | 180 20m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205007504 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 10 1000lm |
MFR Part No. | 500843 |
Rechargeable | Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |