£177.00
Ex VAT
£212.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Discover the exceptional LEDLENSER P-Series Rechargeable Flashlights, designed to deliver powerful illumination and unmatched reliability. Whether you're an everyday user, professional, or adventurer, these flashlights are built to provide you with the brilliance and performance needed in various scenarios.
Features and Benefits
• Seamlessly adjust the light beam from flood to spot and any level in between for versatile and adaptable lighting
• Dim the light intensity as needed and benefit from automatic emergency light activation during power cuts
• Effortlessly select desired light options with the fast-action rotary switch for quick customization
• Prevent overheating with the temperature control system, ensuring the flashlight operates optimally even during extended use
• Transport Lock prevents accidental activation and conserves battery life
Notes
• P17R Core Flashlight: Designed for those requiring powerful illumination and versatile light options, the P17R Core flashlight offers a secure grip, four brightness levels, and an emergency light feature for enhanced convenience and reliability.
• P18R Signature Flashlight: The P18R Signature stands out with an impressive 4500 lumens and constant illumination over extended periods. Its versatile light settings, focus system, and various programming options make it an exceptional choice for outdoor adventures.
• P18R Work Flashlight: The P18R Work is a powerhouse designed for demanding tasks. With a focus on providing optimal illumination for professionals, it offers up to 4500 lumens, versatile light functions, and a robust build for utility, engineering, and industrial applications.
Attribute | Value |
---|---|
Battery Life | 2.5 - 70hr |
Beam Distance | 60 720m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205020817 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 30 4500lm |
MFR Part No. | 502191 |
Rechargeable | Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |