£33.49
Ex VAT
£40.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Experience powerful illumination in a compact form with the LEDLENSER P2R Series Penlights. Designed to provide exceptional brightness and versatility, these penlights are perfect for a wide range of users, from everyday individuals to professionals in various fields.
Features and Benefits
• Compact and lightweight, easy to carry and use whenever needed
• Seamlessly adjust the light beam from spot to flood without compromising the quality of light
• Save money and reduce environmental impact with rechargeable batteries
• Convenient USB charging capability
• Conserve battery life with optional backup mode, ensuring you have light even when the battery is low
• Positioned at the end of the light, the end cap switch provides easy one-handed operation
Notes
• P2R Core Penlight: The P2R Core offers up to 120 lumens of brightness and is equipped with a pocket clip for easy attachment to clothing or gear. It's an ideal companion for everyday tasks and situations.
• P2R Work Penlight: The P2R Work delivers up to 110 lumens of neutral white light and features single-handed focus and an end cap switch. It's designed for professionals who require reliable illumination on the job.
Attribute | Value |
---|---|
Battery Life | 0.5 - 7hr |
Beam Distance | 20 90m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205020572 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 110 15lm |
MFR Part No. | 502183 |
Rechargeable | Rechargeable |
Type | Pen Light |
UNSPSC Code | 39101600 |