£44.99
Ex VAT
£53.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
These compact torches incorporate renowned Ledlenser technologies, such as the patented Advanced Focus System, ensuring that you have reliable illumination whenever and wherever you need it. With features like a functional clip, fast-access end cap switch, and multiple power options, the P5 Core and P5R Work are dependable companions for various tasks, further enhanced by their energy-efficient operation.
Features and Benefits
• Seamlessly switch between flood and spot lighting for precise illumination
• Utilize either rechargeable Li-ion batteries or AAA batteries for power flexibility
• The end cap switch located on the tail end offers easy one-handed operation
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | Jan-25hr |
Battery Size | AAA |
Beam Distance | 250 40m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4058205020428 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 15 500lm |
MFR Part No. | 502178 |
Rechargeable | Hybrid |
Type | Handheld Torch |
UNSPSC Code | 39101600 |