£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
The P6 is ideal for anyone looking for a bright, quality torch that has the design to get into small spaces. From its elongated body it emits an intense, white light up to 120m. The easy-slide speed focus ring on the front of the torch allows one-handed zoom from flood-light to spot-light in one swift motion.
FEATURES:
• Energy efficient CREE Power LED Light Chip.
• Advanced Focus System™ Optics.
• Patented reflector and lens combination for intense spot or flawless flood illumination.
• Speed Focus™ enables smooth single-handed beam focusing.
• Robust, yet lightweight aircraft-grade aluminium housing.
• Corrosion resistant gold plated contacts for better conductivity.
• Superior rear tail cap switch.
• Water and dust resistant IPX54.
Attribute | Value |
---|---|
Battery Life | 15hr |
Battery Size | AA |
Beam Distance | 120m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 4058205010856 |
ECLASS Code | 27119001 |
Lumens | 200lm |
MFR Part No. | 500922 |
Overall Length | 169mm |
Rechargeable | Non-Rechargeable |
UNSPSC Code | 39101600 |
Weight | 115g |