SKU:
LED9045385B
MPN:
502601
£95.99
Ex VAT
£115.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Engineered with precision and durability in mind, these torches deliver exceptional performance, versatility, and innovation, making them a must-have tool for professionals across various industries. With up to 2000 lumens of intense illumination, the P7R Signature series stands as a beacon of cutting-edge technology and unparalleled brightness.
Features and Benefits
• Customize and program preferred light functions to suit specific needs and preferences
• Seamlessly transition between spot and flood lighting modes without compromising light quality
• Red light feature perfect for low-light environments
• Flashlight charges effortlessly with quick magnetic charging
• Superior dust and water protection with the IP68 rating
• Maintain continuous operation without the risk of overheating with smart cooling technology
• The emergency lighting feature automatically turns on the torch in the event of a power outage while charging
• Seamlessly adjust luminosity and experience constant light for safe illumination
• Transport lock prevents unintentional activation and conserves battery life
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Beam Distance | 15 240m |
Brand | Led Lenser |
Bulb Type | LED |
EAN | 4058205028585 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP68 |
Lumens | 1200 15lm |
MFR Part No. | 502601 |
Rechargeable | Rechargeable |
Type | UV Handheld Torch |
UNSPSC Code | 39101600 |