£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
This pen light offers 100 lumens of TRUEVIEW™ high definition light output deliver
up to 30 m beam distance for inspection tasks.
Features and Benefits
• Boasts a constant on/off button and a momentary on
• Removable metal pocket clip for easy storage of the pen light
• IP67 rated for submersion up to 1 metre in water and protection against dust
• Aluminium body is robust and durable
• Protective rubber bite zone for occasional hands free use
Notes
• Includes 2 x AAA batteries
Attribute | Value |
---|---|
Battery Life | 3hr |
Battery Size | AAA |
Beam Distance | 30m |
Brand | Milwaukee |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 100lm |
MFR Part No. | 4933459440 |
Rechargeable | Rechargeable |
Series | REDLITHIUM™ |
Type | Pen Light |
UNSPSC Code | 39101600 |
Weight | 100g |