£41.79
Ex VAT
£50.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
These compact yet high-performance penlights are designed to deliver strong light output, versatile beam focusing, and convenient features for a variety of users, from everyday enthusiasts to professionals in diverse fields.
Features and Benefits
• Compact and lightweight making them easy to carry and use on the go.
• Seamlessly adjust the light beam from flood to spot and anywhere in between
• Conserve battery life with the optional backup mode
• End cap switch offers easy one-handed operation
Notes
• P4 Core Penlight: Delivering up to 120 lumens, the P4 Core is equipped with a fast-access end cap switch, functional clip, and the ability to operate using AAA alkaline batteries or NiMH rechargeable batteries
• P4R Core Penlight: With a remarkable light output of 200 lumens, the P4R Core features a removable rechargeable battery with a micro-USB interface for eco-friendly charging
• P4R Work Penlight: Ideal for toolbox essentials, the P4R Work provides reliable illumination with up to 170 lumens. It offers a slim and lightweight design, end cap switch, and pocket clip
Attribute | Value |
---|---|
Battery Life | 1.25 - 15hr |
Beam Distance | 20 200m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black |
EAN | 4058205020602 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 15 170lm |
MFR Part No. | 502184 |
Rechargeable | Hybrid |
Series | P4 |
Type | Pen Light |
UNSPSC Code | 39101600 |