SKU:
STM9047430R
MPN:
STR65682
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Product Documents
Waterproof, aircraft aluminum casing. Tough PVC flexible insulated cable. High-intensity 100,000 hrs LED available in Arctic White or Ice Blue. Length: 35.5cm (extended), 17.15cm (folded).
Features and Benefits
• Features a 17.78 cm extension cable that allows for 35.6 cm of reach to illuminate hard to access areas
• Features two modes: a momentary blink switch and constant on
• Durable and robust aluminium housing
• IPX4 water resistant against splashes
• Removable pocket clip for easy and convenient storage
• ATEX zone 0 compliant
Notes
• Supplied with 3 x AAAA batteries
Attribute | Value |
---|---|
ATEX Zone | 0 |
Battery Life | 24hr |
Battery Size | AAAA |
Beam Distance | 24m |
Brand | Streamlight |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 11lm |
MFR Part No. | STR65682 |
Rechargeable | Non-Rechargeable |
Series | Stylus |
Type | Pen Light |
UNSPSC Code | 39101600 |
Weight | 48g |