£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
This pen light offers 250 lumens of TRUEVIEW™ high definition output with up to
100 m beam distance.
Features and Benefits
• Safety blinking feature alerts the user to a low battery status
• 2 lighting modes to optimise brightness and offer versatility
• Laser pointer allows for easy communication on jobsites
• IP67 rated allows the pen light to be submersed up to 1 metre in water
• Reversible and removable clip for optimised attachment to your person
Notes
• Includes USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Battery Life | 8hr |
Beam Distance | 100m |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 250lm |
MFR Part No. | 4933478705 |
Rechargeable | Rechargeable |
Series | TRUEVIEW™ |
Type | Pen Light |
UNSPSC Code | 39101600 |
Weight | 60g |