£194.00
Ex VAT
£232.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Introducing the groundbreaking Rechargeable 365nm Wavelength UV Flashlight, a pivotal tool for security professionals and crime scene investigators. This purpose-built unit emits a 365nm wavelength UV light with an intensity of 3,640,000uw, making it exceptionally effective for illuminating body fluids and other substances that are responsive to UV light. Engineered for extensive use, it includes a built-in cooling fan to prevent overheating, ensuring reliability during prolonged investigations. The flashlight's 100m beam reach allows for comprehensive coverage of crime scenes without dark spots, enhancing the detection of critical evidence.
Features and Benefits
• 365nm wavelength for optimal fluorescence of sensitive materials
• Powerful 3,640,000uw intensity for clear, detailed visibility
• 100m beam reach ensures extensive coverage without dark spots
• Built-in cooling fan maintains performance and longevity during extended use
• Tactical end cap enhances functionality in various professional scenarios
• Rechargeable design for convenience and eco-friendly operation
Attribute | Value |
---|---|
Battery Life | 2hr |
Battery Size | 3.7V |
Beam Distance | 100m |
Brand | Nightsearcher |
EAN | 5060033289044 |
ECLASS Code | 27119001 |
MFR Part No. | NSUV365-MAX |
Rechargeable | Rechargeable |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 210g |