noscriptRechargeable Flashlight, 90° Rotating Head | Cromwell Tools

Unilite

Rechargeable Flashlight, 90° Rotating Head

2 Variations

The rechargeable torch with a 90-degree rotating head offers versatile lighting for professionals, outdoor enthusiasts, and homeowners. Its 2-in-1 design functions as both a traditional torch and a right-angled light, ideal for hands-free use and tight spaces. Rechargeable via USB Type C, it ensures convenience and cost savings. With a spot beam for powerful illumination and the ability to clip onto workwear, it suits various applications from mechanics to camping. Its slim profile and adjustable head provide flexibility, enhancing productivity and visibility in any environment.

Features and Benefits
• Illuminate with precision using the high-quality white LED, 6500k
• Enjoy durability with a hard-anodised, die-cast matte aluminium body
• Effortlessly adjust with a head that rotates to a 90-degree angle
• Stay hands-free with a useful pocket clip and strong magnetic base
• Easily control settings with a rubberized easy-press side switch
• Adapt to different needs with 2 light mode settings and a frosted lens for smoother beam spread
• Ensure reliability in any environment with IP65 dust and water resistance and impact resistance to 2m
• Stay powered up with a built-in rubberized USB-C charging port, featuring battery level and charging indicators under the switch
• Prevent damage with circuit protection against over-charging or over-discharging
• Recharge quickly with fast 1A USB-C charging, including a high-quality USB-C charging cable (0.5m) for added convenience

Typical Applications
• Trades
• Domestic
• Emergency kits
• Construction
• Industrial