£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for anyone needing reliable illumination, these pocket flashlights offer brightness and functionality for various situations. From navigating dark areas to handling car trouble or working outdoors, they provide essential visibility and convenience. Suitable mechanics, workers, security personnel, and outdoor enthusiasts. Featuring a compact size, lightweight design, metal clips, and magnets, they ensure easy attachment and hands-free operation.
Features and Benefits
• Small size makes it perfect for keys or pocket
• Lightweight design ensures easy carrying
• Easy-to-use operation simplifies flashlight use
• Features a large clip and magnet for versatile attachment options
Typical Applications
• Everydays users
• Mechanics
• Workers
• Site work
• Security
• Outdoors
Attribute | Value |
---|---|
Battery Life | 0.5-hr |
Brand | Nightsearcher |
Bulb Type | LED |
Colour | Black |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 1200lm |
MFR Part No. | NSROOSTAR1200 |
Rechargeable | Rechargeable |
Series | Roo Star |
Type | Keyring Torch |
UNSPSC Code | 39101600 |