SKU:
NTS9045244E
MPN:
NSTRIGGER-PRO
£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
One of the first lightweight LED alternatives to the 2 to 3 million candle power halogen searchlights. With a massive 1000 lumens from the CREE LED, it can provide a focused beam with the ability to cover vast areas. The lithium-ion battery ensures long periods of usage with up to 2 hours on the high setting and up to 15 hours at a reduced luminosity.
Features and Benefits
• Robust polycarbonate housing for durability
• Offers an impressive beam distance of up to 700 metres
• IPX4 rating protects against splashes
Attribute | Value |
---|---|
Battery Life | 12hr |
Beam Distance | 750m |
Brand | Nightsearcher |
Bulb Type | CREE LED |
Case Material | Polypropylene |
Colour | Black/Yellow |
EAN | 5060033283837 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 1300lm |
MFR Part No. | NSTRIGGER-PRO |
Rechargeable | Rechargeable |
Series | Trigger Pro |
Type | Search Light |
UNSPSC Code | 39101600 |
Weight | 500g |