Nightsearcher

Search Light, LED, Rechargeable, 10000lm, 1200m Beam Distance, IP65

SKU:

NTS9045242F

MPN:

NSPROSTAR

£277.00

Ex VAT

£332.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The ProStar Lite has been very thoughtfully designed for both Search and Rescue and Scenes of Crime sectors and provides up to 20 hours runtime in search mode. It is able to stand on its end to give elevation and has an adjustable 90° tilting head. Adjustable shoulder straps allow the user to remain hands-free to carry out emergency tasks.


    Pro-Star is neatly housed in a compact hand-held unit finished in stylish grey and blue. The durable housing is impact resistant to 1.5m and has an ingress protection rating of IP65, meaning it can withstand hard knocks and all weather conditions.


    Features and Benefits
    • Boasts nine light modes for exceptional versatility
    • Adjustable swivel head allows you to direct illumination where it's needed most
    • IP65 rated for excellent resistance to both dust and water
    • Anti-slip rubberised base with built-in stability for a steady beam when hands free working
    • Adjustable shoulder strap for easy transportation and hands free operation
    • Charging base is wall mountable to keep your work area tidy
    • Impressive 10,000 lumen output for high illumination even across distances


    Notes
    • Supplied with AC adaptor, charging base and shoulder strap


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Life

    18hr

    Beam Distance

    1200m

    Brand

    Nightsearcher

    Bulb Type

    LED

    Case Material

    Plastic Rubber

    Colour

    Blue/Grey

    EAN

    5060033286968

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP65

    Lumens

    10000lm

    MFR Part No.

    NSPROSTAR

    Overall Length

    280mm

    Rechargeable

    Rechargeable

    Series

    Pro Star Lite

    Type

    Search Light

    UNSPSC Code

    39101600

    Weight

    1500g