£44.99
Ex VAT
£53.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Designed for versatility in challenging environments, each torch offers long runtimes, adaptable clip options, and robust construction. With features like spot-to-flood functionality, helmet-mounting capabilities, and water-resistant designs, they provide reliable lighting in sites, gas works, oil rigs, and mines. Benefit from crew protection, extended illumination, and adaptability, ensuring optimal performance in hazardous conditions.
Features and Benefits
• Long runtimes for extended use
• Adaptable clip options and helmet-mounting capabilities
• Versatile spot-to-flood functionality
• Robust construction for challenging environments
• Designed with water-resistance for reliability in harsh conditions
Attribute | Value |
---|---|
Battery Life | 80hr |
Beam Distance | 248m |
Brand | Nightsearcher |
EAN | 5060033287347 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 150lm |
MFR Part No. | SA-SIGMA-3C |
Rechargeable | Non-Rechargeable |
Series | Sigma |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 190g |