£50.49
Ex VAT
£60.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This flashlight's right-angled design is not just about ergonomics; it's about offering versatile lighting solutions with an impressive 325 lumens over a 290-meter distance. Approved for use in the most demanding conditions, it provides workers with a reliable light source that can be clipped to a pocket or belt, thanks to its stainless steel clip, for hands-free operation. Its IP54 rating ensures protection against dust and water splashes, making it an indispensable tool in any site requiring adherence to stringent safety standards.
Features and Benefits
• 325 lumens output illuminates up to a 290-meter distance
• Right-angled head design for versatile use and ergonomic handling
• Approved for Zone 0 environments, suitable for mining and gas works
• Stainless steel clip for easy attachment to belts or pockets for hands-free use
• IP54 rated for protection against dust ingress and water splashes
• Compact and durable, designed for the rigorous demands of site work, gas works, oil rigs, and mines
Attribute | Value |
---|---|
Battery Life | 13hr |
Beam Distance | 290m |
Brand | Nightsearcher |
EAN | 5060033288801 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 325lm |
MFR Part No. | SA-SIGMA-RA |
Rechargeable | Non-Rechargeable |
Series | Sigma |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 250g |