£169.00
Ex VAT
£202.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Illuminate your surroundings with the SA-SIGMA series, offering ATEX-certified rechargeable flashlights and searchlights designed for use in challenging environments. The SA-SIGMA-RFL features a dual-ended rechargeable flashlight with a versatile spot-to-flood beam, providing options for a range of different uses. The SA-SIGMA-RSL is a wall-mounted Zone 0 ATEX searchlight, offering lightweight portability and high-power coverage in emergencies. Compact and lightweight, the SA-SIGMA-RSL-1000 is an ATEX-certified rechargeable searchlight with a built-in digital display, ensuring optimal performance in explosive and volatile workplaces.
Features and Benefits
• ATEX-certified for hazardous environments
• Rechargeable for convenience
• IP68 rated for durability in challenging environments
• Ideal for sites, gas works, oil rigs, mines, and explosive workplaces
Attribute | Value |
---|---|
Battery Life | 30hr |
Battery Size | 3.7V |
Beam Distance | 400m |
Brand | Nightsearcher |
EAN | 5060033287910 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP64 |
Lumens | 370lm |
MFR Part No. | SA-SIGMA-RSL |
Rechargeable | Rechargeable |
Series | Sigma |
Type | Search Light |
UNSPSC Code | 39101600 |
Weight | 1630g |