£37.99
Ex VAT
£45.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The Sigma Atex Lumens Pen Light is a pocket-sized dynamo tailored for Atex environments. Boasting 67 lumens and an impressive 41-metre beam, this penlight is a discreet emergency ally. Weighing just 41g, it slips into any pocket with ease, equipped with a clip and strap for seamless portability.
Features and Benefits
• 41-metre beam range for versatile coverage
• Compact and lightweight at 41g for easy carrying
• Pocket clip and hanging strap for on-the-go access
• Atex Certified ideal for gas zone 0 and mining
• IP67 rated for robust durability
Attribute | Value |
---|---|
Battery Life | 20.5hr |
Beam Distance | 41m |
Brand | Nightsearcher |
EAN | 5060033286012 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP67 |
Lumens | 67lm |
MFR Part No. | SA-SIGMA-PL |
Rechargeable | Non-Rechargeable |
Type | Pen Light |
UNSPSC Code | 39101600 |
Weight | 41g |