SKU:
NTS9045270H
MPN:
NSZOOM500
£27.49
Ex VAT
£32.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Zoom series of Tactical Torches offer impressive light output in small, robust bodies.
Features and Benefits
• 285 metre beam distance for optimum illumination
• Advanced optical focus systems
• Knurled body for improved grip
• Aluminium housing is durable and robust
• 5 mode tail cap tactical switch
Notes
• Supplied with 2 x AA alkaline batteries and wrist strap
Attribute | Value |
---|---|
Battery Life | 1 to 45hr |
Battery Size | AAA |
Beam Distance | 285m |
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5060033287040 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 500lm |
MFR Part No. | NSZOOM500 |
Overall Length | 129mm |
Rechargeable | Non-Rechargeable |
Series | Zoom |
Type | Tac Torch |
UNSPSC Code | 39101600 |
Weight | 172g |