Nightsearcher

TITAN ATEX 2100 LUMENS RECHARGEABLE WORKLIGHT MAG BASE

SKU:

NTS9045225D

MPN:

SA-TITAN-RX-MAG

£549.00

Ex VAT

£658.80

Inc VAT

OUT OF STOCK


    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Illuminate hazardous environments with the SA-TITAN-R series, offering rechargeable ATEX work lights designed for gas zone 1 and dust zone 21. This comprehensive range allows users to select the best worklight for their needs, from the magnetic base of NTS9045225B offering free floor space, or the stand base NTS9045225C for versatile portability. For enhanced performance, explore the series with higher lumens and various mounting options. All models feature explosion-proof designs, adjustable beams, carry handles, and a runtime of up to 10 hours. Ideal for sites, gas works, oil rigs, mines, and areas demanding reliable, safe illumination in challenging conditions.


    Features and Benefits
    • Rechargeable ATEX work lights for gas zone 1 and dust zone 21
    • Magnetic or stand base options for versatile deployment
    • Explosion-proof design for safety in hazardous conditions
    • Adjustable beam, carry handle, and runtime of up to 10 hours


    Product Specification
    Attribute
    Value

    Battery Life

    6hr

    Beam Distance

    30m

    Brand

    Nightsearcher

    EAN

    5060033285800

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP66

    Lumens

    2100lm

    MFR Part No.

    SA-TITAN-RX-MAG

    Rechargeable

    Rechargeable

    Series

    Titan

    Type

    Work Light

    UNSPSC Code

    39101600

    Weight

    6500g