SKU:
NTS9045225E
MPN:
SA-TITAN-RX-STAND
£549.00
Ex VAT
£658.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Illuminate hazardous environments with the SA-TITAN-R series, offering rechargeable ATEX work lights designed for gas zone 1 and dust zone 21. This comprehensive range allows users to select the best worklight for their needs, from the magnetic base of NTS9045225B offering free floor space, or the stand base NTS9045225C for versatile portability. For enhanced performance, explore the series with higher lumens and various mounting options. All models feature explosion-proof designs, adjustable beams, carry handles, and a runtime of up to 10 hours. Ideal for sites, gas works, oil rigs, mines, and areas demanding reliable, safe illumination in challenging conditions.
Features and Benefits
• Rechargeable ATEX work lights for gas zone 1 and dust zone 21
• Magnetic or stand base options for versatile deployment
• Explosion-proof design for safety in hazardous conditions
• Adjustable beam, carry handle, and runtime of up to 10 hours
Attribute | Value |
---|---|
Battery Life | 6hr |
Beam Distance | 30m |
Brand | Nightsearcher |
EAN | 5060033288412 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 2100lm |
MFR Part No. | SA-TITAN-RX-STAND |
Rechargeable | Rechargeable |
Series | Titan |
Type | Work Light |
UNSPSC Code | 39101600 |
Weight | 5200g |