£66.99
Ex VAT
£80.39
Inc VAT
2 Variations Available
Product Details
Product Specification
This versatile lighting solution offers powerful illumination for diverse trades and spaces, providing both large area flood lighting and focused illumination. Its portability grants users flexibility in their lighting needs, making it invaluable for construction sites, outdoor events, emergencies, photography, automotive repair, and camping. Empowering users with efficient illumination, it ensures access to powerful lighting wherever needed, enhancing convenience and productivity across various applications and environments.
Features and Benefits
• Versatile lighting solution for diverse trades and spaces
• Provides both large area flood lighting and focused illumination
• Portable design offers flexibility in lighting needs
• Invaluable for construction sites, outdoor events, emergencies, photography, automotive repair, and camping
Attribute | Value |
---|---|
Beam Distance | 95Mm |
Brand | Nightsearcher |
Bulb Type | LED |
Colour | Black/Yellow |
ECLASS Code | 27119001 |
Lumens | 7000lm |
MFR Part No. | NSTOWERPRO-7K |
Rechargeable | Rechargeable |
Series | Tower Pro |
Type | Tower Light |
UNSPSC Code | 39101600 |