£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Ideal for mechanics, technicians, and tradespeople, this 360-degree rotating light offers powerful 1200 lumens of illumination. Its solid magnetic base provides stability for hands-free operation, making it perfect for garages, workshops, and shipping containers. With adjustable brightness and hanging hooks for versatile mounting, users can easily position the light according to their needs. Whether working under car bonnets or in various workspaces, it enhances visibility and productivity effectively.
Features and Benefits
• 360-degree rotating light with powerful 1200 lumens
• Solid magnetic base for hands-free stability
• Ideal for garages, workshops, and shipping containers
• Adjustable brightness for customized illumination
• Hanging hooks for versatile mounting options
• Enhances visibility and productivity for mechanics, technicians, and tradespeople
Attribute | Value |
---|---|
Beam Distance | 10m |
Brand | Nightsearcher |
Bulb Type | LED |
Colour | Black/Blue |
ECLASS Code | 27119001 |
Lumens | 80lm |
MFR Part No. | NSI-SPECTORUBL |
Rechargeable | Rechargeable |
Type | Bonnet Light |
UNSPSC Code | 39101600 |