SKU:
NTS9049550J
MPN:
NSUVLED365
£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
The UV365 is a compact and lightweight UV flashlight, which utilises the latest in UV technology. Featuring a 6W powerful LED emitting a Ultra-violet beam.
Features and Benefits
• 365nm wavelength
• 1,030,000uW
• Run up to 3 hours
• Knurled grip for superior holding
• Aluminium housing makes for a robust product
• Tail cap tactical switch
• Water and shock resistant for durability
Typical Applications
• Forensic applications and Crime investigation
Notes
• Supplied with USB charging lead, AC adaptor, 2x O-rings, 2x Rechargeable batteries and 12V-24V charger
Attribute | Value |
---|---|
Battery Life | 4hr |
Battery Size | 18650 |
Beam Distance | 30m |
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5060033283585 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 365lm |
MFR Part No. | NSUVLED365 |
Rechargeable | Rechargeable |
Series | UV365 |
Type | UV Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 185g |