£17.99
Ex VAT
£21.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Crafted with functionality in mind, this compact and versatile clip light delivers superior performance and exceptional lighting quality, making it an essential tool for various professional and personal applications.
Features and Benefits
• Easily affix it to work clothing, caps, or metal surfaces using its robust clip or powerful magnet for hands-free illumination
• Precise illumination with two different brightness levels - Low Power at 60 lumens for 7 hours and Standard Power at 220 lumens for 1.5 hours
• Cliplight comes with an integrated rechargeable Li-ion battery that can be conveniently charged via USB-C
• Monitor battery and charge levels easily with the battery indicator
• Transport Lock prevents accidental activation with the transport lock feature, ensuring battery life is preserved when not in use
• Nubbed surface design ensures a strong and secure grip, even in challenging environments
Typical Applications
• Everyday use
• Police personnel
• Search and rescue teams
• Dog walkers
• Rail industry
• Automotive
• Tradespeople
• Farming and agriculture
Attribute | Value |
---|---|
Battery Life | 1.5 - 7hr |
Brand | Led Lenser |
Bulb Type | LED |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 220 60lm |
MFR Part No. | 502810 |
Rechargeable | Rechargeable |
Type | Clip Light |
UNSPSC Code | 39101600 |