£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
This LED torch is compact and lightweight with impact resistant housing. The torch head pivots more than 90 degrees vertically and has a ratchet lock and integrated hook for hanging. This torch can also be used as a free standing light. The LED bulb produces a 110 lumen output and has a 2 Zone light pattern. The torch has an ergonomic design and a rubber grip for comfort.
Features and Benefits
• Compact, lightweight and durable
• 90 degree vertical pivot
• 110 lumen output
• Comfortable, ergonomic design
Typical Applications
• Lighting during work in various environments
Notes
• Battery and charger sold separately
Attribute | Value |
---|---|
Battery Life | 10000hr |
Battery Size | 18V |
Brand | DeWalt |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 5035048305560 |
ECLASS Code | 27119001 |
Lumens | 110lm |
MFR Part No. | DCL040-XJ |
Overall Length | 115mm |
Rechargeable | Rechargeable |
Type | Work Light |
UNSPSC Code | 39101600 |
Weight | 600g |