£81.99
Ex VAT
£98.39
Inc VAT
Product Details
Product Specification
Product Documents
This pivoting work light delivers a 500 lumen spot or flood beam, with TRUEVIEW™ high definition output that works to deliver consistent beam, optimised colour temperature and true representation of colours and details.
Features and Benefits
• Spot and flood beam modes for versatility when using
• Light head can be moved within 45° for illumination where you need it
• Impact and chemical resistant lens for durability
• IP54 rated for resistance to dust and splashes of water
• Fuel gauge gives updates as to the battery charge status
Notes
• Includes USB charging cable
• Wall plug not included
Attribute | Value |
---|---|
Battery Life | 10hr |
Brand | Milwaukee |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 500lm |
MFR Part No. | 4933479765 |
Rechargeable | Rechargeable |
Series | REDLITHIUM™ |
Type | Work Light |
UNSPSC Code | 39101600 |
Weight | 200g |