Milwaukee

Work Light, LED, Rechargeable, 500lm, IP54

SKU:

MLW2630023H

MPN:

4933478869

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 4-in-1 stick light features 4 selection functions for precision focusing during inspection, task or directional lighting that allows for full control of the beam output and intensity in any position.


    The work light delivers TRUEVIEW™ high definition lighting with up to 550 lumens and a run time of up to 5 hours on a single charge.


    Features and Benefits
    • Magnetic and hook attachments for hands free operation where needed
    • IP52 rated for resistance to dust and water spray
    • Drop tested to 2 metres for durability
    • 4 selection functions for versatility when using
    • 220° vertical light head rotations for optimised directional lighting
    • Rechargeable via the supplied USB cable


    Notes
    • Includes USB charging cable
    • Wall plug not included


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Life

    10hr

    Brand

    Milwaukee

    Bulb Type

    LED

    Colour

    Black/Red

    ECLASS Code

    27119001

    Ingress Protection Rating (IP Rating)

    IP54

    Lumens

    500lm

    MFR Part No.

    4933478869

    Rechargeable

    Rechargeable

    Series

    REDLITHIUM™

    Type

    Work Light

    UNSPSC Code

    39101600

    Weight

    200g