£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
DCL510-XE
Supplied naked - uses 10.8V XR Li-Ion battery and charger sold separately.
The maximum initial voltage on 12V max batteries (measured without a workload) is 12V. Measured under a workload, nominal voltage is 10.8V. Bright LED output - 130 Lumens. Powerful magnet, hands free use in multiple placements. Kick stand, hands free use in multiple placements. Head rotates 360° and pivots.
Voltage: 12V max.*.
Bulb: LED.
Run time: 4hrs.
Height x length: 123 x 52mm.
Battery capacity:
10.8V 1.3Ah XR Li-Ion.
Weight: 0.35kg.
Attribute | Value |
---|---|
Battery Size | 12V |
Brand | DeWalt |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black/Yellow |
EAN | 5035048296745 |
ECLASS Code | 27119001 |
MFR Part No. | DCL510N-XJ |
Overall Length | 52mm |
Rechargeable | Rechargeable |
Type | Work Light |
UNSPSC Code | 39101600 |