SKU:
NTS9044295P
MPN:
NSTWINSTAR
£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Ideal for tradesmen and workers, this 12,000 lumen worklight operates from universal power tool batteries, eliminating the need for separate power sources. Its versatility makes it perfect for building sites, workshops, inspections, and outdoor tasks. The tripod-mounted dual head design offers flexible lighting options, while its collapsible and easy-to-transport design ensures convenience on the go. By utilizing existing power tool batteries, this unit saves time and resources, providing ample illumination where needed without the hassle of carrying additional batteries or searching for power outlets.
Features and Benefits
• Conveniently powered by universal power tool batteries
• Offers versatile illumination with 12,000 lumens
• Ideal for building sites, workshops, and outdoor tasks
• Tripod-mounted dual head design for flexible lighting options
• Collapsible and easy-to-transport
• Saves time and resources by utilizing existing batteries
Attribute | Value |
---|---|
Beam Distance | 50m |
Brand | Nightsearcher |
Bulb Type | LED |
Colour | Black/Red |
ECLASS Code | 27119001 |
Lumens | 12,000lm |
MFR Part No. | NSTWINSTARC |
Rechargeable | Non-Rechargeable |
Type | Work Light |
UNSPSC Code | 39101600 |