£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Product Documents
White conduit manufactured from 100% recycled material.
Features and Benefits:
-Durable and impact resistant increasing versatility
-Compatible with oval, round and corrugated sections
-Simple and fast installation
-The high impact characteristic, combined with the lighter gauge provides excellent physical properties for flush and surface applications
Applications:
-Suitable for applications where heavy compressive strength is not required
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | HLG32BQWHI |
Overall Depth | 25mm |
Overall Length | 2000mm |
Overall Width | 25mm |
Shape | Round |
Standards Met | BS EN 61386 Part 1 Medium Impact |
UNSPSC Code | 24141510 |