£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Helagaine HLB braided sleeving, supplied in practical dispenser boxes.
Features and Benefits:
-Covers a wide range of applications with only a few sizes
-Bundles and effectively protects cables and wires
-Provides good resistance to abrasion
-Supplied in practical, space-saving 10m dispenser boxes
-Expands to 3x nominal diameter
Typical Applications:
-Ideal for both the professional and the home user
-Use in HiFi systems and in industrial plants
Typical Applications:
-Electronics industry
-Electrical installation
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
Diameter | 5 - 12mm |
EAN | 4031026231365 |
Material | Polyester |
MFR Part No. | HLB15 |
Operating Temperature Range | -50 to +150°C |
Overall Length | 10m |
Sleeve Type | Braided |
UNSPSC Code | 39121723 |