SKU:
HTY2820006Q
MPN:
172-02095
£10.79
Ex VAT
£12.95
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
A commercial grade of PVC sleeving which can be used in many applications. Supplied on a drum.
Features and Benefits:
-Highly flexible insulation, which increases versatility
Typical Applications:
-Can be used for identification
Notes:
-Specification: BS2848 Type 3, Class 85T
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Brown |
Diameter | 4.0mm |
EAN | 5022660684647 |
Material | PVC |
MFR Part No. | PVC40BNRL |
Operating Temperature Range | -30 to +85°C |
Overall Length | 100m |
Sleeve Type | Solid |
Thickness | 0.5mm |
UNSPSC Code | 39121723 |