£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
This versatile heat shrinkable tubing kit is nice and compact for easy storage. A handy kit to have around the workshop, it contains 220 pre-cut tubing pieces in five different sizes.
Features and Benefits
• Ideal shrink ratio of 3:1 replaces many differently sized tubing solutions by fitting almost any heat shrink requirements
• Black tubing is available in a wide size range of 1.5mm to 18.0mm
• Case can be re-purposed and used for storage
Typical Applications
• Electronics industry
• Electrical installation
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 4031026270692 |
Material | Polyolefin |
MFR Part No. | 380-03001 |
Overall Length | variousm |
UNSPSC Code | 39121723 |