noscript3M HEATSHRINK CABLE END CAP SKE,61/158, 63-126 MM 7000061604 | Cromwell Tools

3M

HEATSHRINK CABLE END CAP SKE,61/158, 63-126 MM

SKU:

MMM5151058L

MPN:

7000061604

£27.49

Ex VAT

£32.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This heatshrink cable end cap SKE is made from a flame-retardant polyolefin and complies with the RoHS.


    Features and benefits
    • Shrink temperature is 120°C and operating temperature ranges between -30°C to +135°C
    • Halogen free and is corrosion resistant
    • The adhesive lining provides a water-resistant barrier
    • Provides mechanical and environmental protection for cable ends


    Typical Applications
    • Ideal for heavy duty applications


    Standards
    • RoHS


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    4046719193073

    MFR Part No.

    7000061604

    UNSPSC Code

    39121723