£16.49
Ex VAT
£19.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Bags containing 10 pre-cut pieces of 200mm heatshrink tubing. Five colours are included in each bag: black, brown, blue, grey and green/yellow.
Features and Benefits:
-Fits highly variable cable dimensions
Typical Applications:
-Suitable for insulation and protection of cables and harnesses
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Multi |
EAN | 4031026401270 |
Material | Polyolefin |
MFR Part No. | HIS3 BAG 12/4 |
Overall Length | 20m |
UNSPSC Code | 39121723 |