noscriptHellermannTyton Heatshrink Tubing, 3:1, 5m, 12/4 308-31200 | Cromwell Tools

HellermannTyton

Heatshrink Tubing, 3:1, 5m, 12/4

SKU:

HTY2820015J

MPN:

308-31200

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (3)

    Product Details

    Unlined, black heatshrink tubing in handy dispenser packs.


    Features and Benefits:
    -Polyolefin construction, offering a high level of protection against mechanical abrasion



    • Fits highly variable cable dimensions


    Typical Applications:
    -General purpose electrical insulation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    HellermannTyton

    Colour

    Black

    EAN

    4031026218854

    Material

    Polyolefin

    MFR Part No.

    HIS-3-12/4

    Overall Length

    500m

    UNSPSC Code

    39121723