SKU:
HTY2820021E
MPN:
621-80005
£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Product Documents
Three-pronged expansion tool for speedy application of markers and sleeves.
Features and Benefits:
-Comes complete with a range of prongs to enable the fitting of sleeves
-Speedy application of markers up to 32mm long
-A small bottle of Hellerine lubricant is also included as lubrication is recommended for easy operation
Typical Applications:
-Application of non shrinkable tubing
-Application of markers, grommets and sleeves
-Electronics industry
-Aerospace industry
-Defence industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
EAN | 4031026255743 |
Maximum Bundle Diameter | 11.5mm |
Maximum Diameter | 17.0mm |
MFR Part No. | 621-80005 |
Minimum Bundle Diameter | 1.2mm |
Tool Type | Three-pronged plier kit |
UNSPSC Code | 39131700 |