£31.79
Ex VAT
£38.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A variety of pre-printed cable markers in a convenient Helagrip Cassette dispenser.
Features and Benefits:
-Cable markers are easy to apply as one size cable marker fits a wide range of sizes
-Markers are applied before termination takes place
-The anti-skew chevron cut locks the markers together ensuring the text stays together
-Cable markers are made of flexible material so the product remains securely on the cable marker
-TJC applicator tool included
Typical Applications:
-Used to mark cables and wires
-Suited to various industries like mass transit, panel building, utilities, electrical contracting and telecommunications
MHG1-3 CASS contains 50 each of colour coded numbers:
0, 1, 2, and 3 and 25 each of 4, 5, 6, 7, 8, 9 and A, E, L, N, R, S, T, +, -, and earth printed black on white.
MHG2-5 CASS contains 25 of each of colour coded numbers:
1, 2, 3, 4, 5, 6, 7, 8, 9 and A, E, L, N, R, S, T, +, - and earth printed black on white.
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Various |
EAN | 5022660049521 |
Fixing Method | Slide-On |
Material | PVC |
Maximum Cable Diameter | 5.00mm |
MFR Part No. | MHG2-5CASS |
Minimum Cable Diameter | 2.00mm |
Overall Length | 3.5mm |
Pack Quantity | 475 |
Type | Slide-On |
UNSPSC Code | 39131504 |