£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
Product Documents
2-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets.
Features and Benefits:
-Metal-cladding resists tough wear and tear
-Fitted with two earth terminals to provide a double-earth facility for use when installations require a high integrity protective connection
-Features double-pole switching - neutral makes first, breaks last
Typical Applications:
-To replace existing 13A sockets
-New installations
-Ideal for factories, workshops, garages and sheds
-Suitable for schools and sports halls
Notes:
-Comply with BS 1363 Part 2:1995
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | Silver |
Current Rating | 13A |
EAN | 5017490327369 |
MFR Part No. | K2946RPALM |
Mounting | Screwed |
Number of Gangs | 2 |
Number of Poles | 2 |
Overall Depth | 192mm |
Overall Height | 50mm |
Overall Width | 88mm |
Rated Voltage | 250V ac |
Socket Type | British |
UNSPSC Code | 39121700 |