SKU:
SMJ2811011J
MPN:
CT2013RCD
£75.41
Ex VAT
£90.49
Inc VAT
Product Details
Product Specification
Product Documents
Easi-Reel extension cables ensure that the cable is protected and accurately guide it on and off the drum.
Features and Benefits:
-Built-in carry handle allows portability
-Winding knob is easy to use
-Flat base to keep it upright protecting the sockets
-Thermal cut out prevents overloading
-Fitted with RCD plug to prevent the risk of electrocution
Notes:
-Maximum load 3120 watts
Attribute | Value |
---|---|
Brand | SMJ |
Cable Length | 20m |
Current Rating | 13A |
EAN | 5060038168252 |
ECLASS Code | 27060402 |
MFR Part No. | CT2013RCD |
Number of Sockets | 4 |
Thermal Cut Out | Yes |
UNSPSC Code | 39121440 |