noscriptSMJ Cable Reels, 4-Socket, 13A, 15m, with Lead Thermal Cutout RP1513 | Cromwell Tools

SMJ

Cable Reels, 4-Socket, 13A, 15m, with Lead Thermal Cutout

SKU:

SMJ2811011Q

MPN:

RP1513

£24.99

Ex VAT

£29.99

Inc VAT

IN STOCK (14)

    Product Details

    Medium cable reel constructed from tough plastic.


    Features and Benefits:
    -Built to last from impact resistant plastic, increasing lifespan and versatility
    -Features friction free technology for easy wind and unwind use
    -A wider base results in extra stability
    -Cable guide system allows left or right handed operation
    -Thermal cutout prevents overloading
    -High visibility yellow cable for use outdoors


    Applications:
    -Outdoor applications where a power source is required


    Notes:
    -Maximum load unwound 3120 watts


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SMJ

    Cable Length

    15m

    Current Rating

    13A

    ECLASS Code

    27060402

    MFR Part No.

    RP1513

    Number of Sockets

    4

    Thermal Cut Out

    Yes

    UNSPSC Code

    39121440

    Voltage Rating

    240V

    Wattage

    3kW