£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
Make quick work of tubing application with this SS Tool three-pronged plier. With a maximum application diameter of 15mm, this expansion tool is ideal for use with sleeves and grommets.
Features and Benefits
• Comes complete with a range of prongs to enable the fitting of sleeves ranging from 1.2-2.0mm bundles
• Speedy application of markers up to 20mm long
• Works well in conjunction with Hellerine lubricant
• Ensures a secure application first time
Typical Applications
• Application of non-shrinkable tubing
• Application of markers, grommets, and sleeves
• Electronics industry
• Aerospace industry
• Defence industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
EAN | 4031026264875 |
Maximum Bundle Diameter | 2.0mm |
Maximum Diameter | 15.0mm |
MFR Part No. | 621-80008 |
Minimum Bundle Diameter | 1.2mm |
Tool Type | Three-pronged plier |
UNSPSC Code | 39131700 |