£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
Ovalgrip range of pre-printed cable markers in a handy kit.
Each kit contains 125 each of colour coded numbers 0-9 and letters L, N, R, S, T, +, - and earth printed black on white.
Features and Benefits:
-Can be directly mounted on to the cable and used as a pre-termination marker
-The shape gives a snug fit onto the cable, ensuring the markers do not easily slip down or around the wire
-Constructed from with flexible polyvinyl chloride, cadmium free (PVC) with self-extinguishing properties, increasing versatility
Typical Applications:
-Suited to mark cable and wire before or after they have been terminated
-Sizes 50 and 85 can be used with Arrowtags for identifying larger cable bundles
-Panel building
-Mass transit
-Utilities
-Telecommunications
-Electrical contracting
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Various |
EAN | 5022660137716 |
Fixing Method | Slide-On |
Material | PVC |
Maximum Cable Diameter | 6.3mm |
MFR Part No. | HO85KIT |
Minimum Cable Diameter | 1.8mm |
Overall Length | 4.5mm |
Pack Quantity | 2250 |
Type | Slide-On |
UNSPSC Code | 39131504 |