£15.79
Ex VAT
£18.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Blade Connector Terminals
Pack quantity: 100.
Durable low cost copper or brass connectors. Manufactured as single piece connectors. Electro tinned to protect from corrosion. Insulated with flared entry, colour coded vinyl sleeves. All disconnect terminals supplied with anti-vibration copper sleeve.
Attribute | Value |
---|---|
Blade Diameter | 2.3mm |
Blade Length | 18.4mm |
Brand | Kennedy |
Colour | Blue |
Connector Type | Blade |
EAN | 5036140030084 |
ECLASS Code | 21059190 |
Fork/Ring Tab Size | 18mm |
Includes | (100) Blade Connector Terminal - Blue |
Number of Pieces | 100 |
Package Type | Multipack |
Tab Length | 18.4mm |
Tab Width | 2.3mm |
UNSPSC Code | 39121432 |