Edison

Lantern, LED, Rechargeable, 90lm, 75m Beam Distance

SKU:

EDI9041070K

MPN:

9041070K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    Features one watt LED light and side LED tube light, two position handle. 5V 4Ah sealed lead acid battery. Supplied with AC/DC mains charger and 12V DC car plug adaptor.


    Features and Benefits
    • 2 million candle power, super bright 1W front LED light, side LED tube light and two position handle
    • Impressive beam distance of up to 75m
    • Run time of up to 6 hoyrs from the main beam mode, 30 hours from the side beam
    • Supplied with main charger and in-car charger


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Life

    6 to 30hr

    Battery Size

    5V

    Beam Distance

    75m

    Brand

    Edison

    Bulb Type

    LED

    Case Material

    Plastic

    Colour

    Black/Yellow

    EAN

    5036140224674

    ECLASS Code

    27119001

    Lumens

    90lm

    Overall Length

    220mm

    Rechargeable

    Rechargeable

    Type

    Lantern

    UNSPSC Code

    39101600

    Weight

    912g